Zoro Homepage

, Replacement for TSST7L 12VDC Shunt Trip For TPS, THS, TPSS, THSS, Size 2500A - 4000A

  • Mfr # BE-TSST7L

  • Zoro # G115544885


product price: $2,453.99
/ea
Free Shipping & Returns

Key Features

Voltage
12VDC
Length
4 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TSST7L
Zoro #
G115544885
UPC #
701649313741
Country of Origin
China

Dimensions

Length
4 in
Height
4 in
Width
4 in

Details

Voltage
12VDC

Description

TSST7L, 12VDC shunt trip, direct substitute, suitable with General Electric Power Break I, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.