
, Replacement for UV321 Compatible with XL-U Series Type UV 30A 240V 3W Fusible Type Bus Plug
Mfr # BUV3203
Zoro # G515542559
product price: $1,260.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
240V
Width
13 in
Depth
13 in
Cable Length
15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BUV3203
Zoro #
G515542559
UPC #
699252504673
Country of Origin
China
Dimensions
Width
13 in
Depth
13 in
Cable Length
15 in
Details
Amps
30 A
Voltage
240V
Description
UV321, 30 amp, 240 volt, 3 phase, 3 wire, fusible style bus plug, substitute for ITE / Siemens XL-U Universal Series industrial busway systems
- • Patented internal 3-phase switch with floating contact design to promote higher efficiency and longer life through better surface contact with reduced chatter and pitting.
- • Optional integrated wireless power monitoring.
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.