, Replacement PQ3606G I-Line I & II Type PQ 60A 600V 3W Fusible Type Bus Plug

  • Mfr # BPQ3606G

  • Zoro # G515542917


product price:  $1,491.99
/ea
Free Shipping & Returns

Key Features

Amps
60 A
Voltage
600V
Width
13 in
Depth
13 in
Cable Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPQ3606G
Zoro #
G515542917
UPC #
630937035051
Country of Origin
China

Dimensions

Width
13 in
Depth
13 in
Cable Length
15 in

Details

Amps
60 A
Voltage
600V

Description

PQ3606G, 60 amp, 600 volt, 3 phase, 3 wire, with ground, fusible style bus plug, type BPQ / PQ, suitable for use with OEM Square D / Schneider Electric I-Line I and I-Line II industrial busway systems, accepts Class H, R and J fuse types, direct substitute, fit and function for Square D OEM PQ3606G, PQ3606GR, PQ3606GJ


  • • Patented internal 3-phase switch with floating contact design to promote higher efficiency and longer life through better surface contact with reduced chatter and pitting.
  • • Optional integrated wireless power monitoring.
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.