
, Replacement PQ4603G I-Line I & II Type PQ 30A 600V 4W Fusible Type Bus Plug
Mfr # BPQ3603GN
Zoro # G815543041
product price: $1,436.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
600V
Width
13 in
Depth
13 in
Cable Length
15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPQ3603GN
Zoro #
G815543041
UPC #
630937034986
Country of Origin
China
Dimensions
Width
13 in
Depth
13 in
Cable Length
15 in
Details
Amps
30 A
Voltage
600V
Description
PQ4603G, 30 amp, 600 volt, 3 phase, 4 wire, with ground, fusible style bus plug, type BPQ / PQ, suitable for use with OEM Square D / Schneider Electric I-Line I and I-Line II industrial busway systems, accepts Class H, R and J fuse types, direct substitute, fit and function for Square D OEM PQ4603G, PQ4603GR, PQ4603GJ
- • Patented internal 3-phase switch with floating contact design to promote higher efficiency and longer life through better surface contact with reduced chatter and pitting.
- • Optional integrated wireless power monitoring.
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.