, Replacement RV462G XL-X Series Type RV 60A 600V 4W Fusible Type Bus Plug

  • Mfr # BRV3606GN

  • Zoro # G415543014


product price:  $1,615.99
/ea
Free Shipping & Returns

Key Features

Amps
60 A
Voltage
600V
Width
13 in
Depth
13 in
Cable Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRV3606GN
Zoro #
G415543014
UPC #
699252504536
Country of Origin
China

Dimensions

Width
13 in
Depth
13 in
Cable Length
15 in

Details

Amps
60 A
Voltage
600V

Description

RV462G, 60 amp, 600 volt, 3 phase, 4 wire, with ground, fusible style bus plug, substitute for ITE / Siemens XL-X Series industrial busway systems


  • • Patented internal 3-phase switch with floating contact design to promote higher efficiency and longer life through better surface contact with reduced chatter and pitting.
  • • Optional integrated wireless power monitoring.
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.