Zoro Homepage

, Replacement SBSL4G Conversion Kit, Converts from Spectra, Armor Clad to Spectra Low-Amp Series

  • Mfr # SL4

  • Zoro # G615544965


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
110 A - 250 A
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
SL4
Zoro #
G615544965
UPC #
701649312232
Country of Origin
China

Details

Voltage
600V
Amps
110 A - 250 A

Description

250 amp, 600 volt, bus plug conversion kit, with ground, converts General Electric Armor Clad and Spectra Series into Spectra Low-Amp Series, for use with breaker type and fusible type bus plugs, amperages 110A - 250A, accepts OEM General Electric models AC, SL and SB, as well as BRAH Electric types BEC, BEL and BEB, compatible with General Electric OEM SBSL4G and ACSL4G
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products