Zoro Homepage

, Replacement SLAC1G Conversion Kit, Converts from Spectra, Spectra Low-Amp to Armor Clad Series

  • Mfr # AC1

  • Zoro # G915544948


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A - 100 A
Voltage
600V
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
AC1
Zoro #
G915544948
UPC #
701649312164
Country of Origin
China

Details

Amps
30 A - 100 A
Voltage
600V

Description

100 amp, 600 volt, bus plug conversion kit, with ground, converts General Electric Spectra and Spectra Low-Amp Series into Armor Clad Series, for use with breaker type and fusible type bus plugs, amperages 30A - 100A, accepts OEM General Electric models AC, SL and SB, as well as BRAH Electric types BEC, BEL and BEB, compatible with General Electric OEM SLAC1G and SBAC1G
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products