Zoro Homepage

, replacement Spectra rating plugs rated for 350A, 400A sensor - SGDA, SGHA, SGLA, SGPA

  • Mfr # BE-SRPG400A350

  • Zoro # G315542759


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
2 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-SRPG400A350
Zoro #
G315542759
UPC #
701649316346
Country of Origin
China

Dimensions

Depth
2 in
Width
2 in
Length
2.75 in

Description

BE-SRPG400A350, BRAH Electric, direct replacement/aftermarket rating plugs for GE Spectra Series rating plugs , rated for 350A, 400A sensor, installable in 400A - SGDA,SGHA,SGLA,SGPA molded case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.