
, replacement Spectra rating plugs rated for 500A, 800A sensor - SKDA, SKHA, SKLA, SKPA
Mfr # BE-SRPK800A500
Zoro # G915542791
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Width
2 in
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BE-SRPK800A500
Zoro #
G915542791
UPC #
651770324768
Country of Origin
China
Dimensions
Depth
2 in
Width
2 in
Length
2.75 in
Description
BE-SRPK800A500, BRAH Electric, direct replacement/aftermarket rating plugs for GE Spectra Series rating plugs , rated for 500A, 800A sensor, installable in 800A - SKDA,SKHA,SKLA,SKPA molded case circuit breakers
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.