, replacement Spectra rating plugs, rated for 70A, 100A sensor - SEDA, SEHA, SELA, SEPA

  • Mfr # BE-SRPE100A70

  • Zoro # G315542780


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
2 in
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-SRPE100A70
Zoro #
G315542780
UPC #
701649315981
Country of Origin
China

Dimensions

Depth
2 in
Width
2 in
Length
2.75 in

Description

BE-SRPE100A70, BRAH Electric, direct replacement/aftermarket rating plugs for GE Spectra Series rating plugs , rated for 70A, 100A sensor, installable in 100A - SEDA,SEHA,SELA,SEPA molded case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.