Zoro Homepage

, Replacement TPUV11 250VDC Undervoltage Release Power Break I Small Frame Size 800A-2000A

  • Mfr # BE-TPUV11

  • Zoro # G115544854


product price: $2,295.99
/ea
Free Shipping & Returns

Key Features

Voltage
250VDC
Amps
800 A - 200 A
Length
3 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TPUV11
Zoro #
G115544854
UPC #
701649313918
Country of Origin
China

Dimensions

Length
3 in
Height
4 in
Width
4 in

Details

Voltage
250VDC
Amps
800 A - 200 A

Description

TPUV11, direct substitute, 250VDC UVR undervoltage release coil, suitable for General Electric Power break I insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.