Zoro Homepage

, Replacement TR2S150 Power Break I 150A Rating Plug with 200A Sensor

  • Mfr # BE-TR2S150

  • Zoro # G415542802


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Width
1 in
Length
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TR2S150
Zoro #
G415542802
UPC #
701649312911
Country of Origin
China

Dimensions

Depth
1 in
Width
1 in
Length
1.375 in

Description

TR2S150, 150 amp rating plug, for use with 800 amp sensor, direct substitute, suitable for use with GE Power Break I, MicroVersaTrip RMS-9, insulated case circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.