Zoro Homepage

Siemens UV, BUV 200A 240V, 600V Stab Finger

  • Mfr # UVSTABKIT2

  • Zoro # G015544824


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Voltage
240V, 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVSTABKIT2
Zoro #
G015544824
UPC #
792348519411
Country of Origin
China

Details

Amps
200 A
Voltage
240V, 600V

Description

UVSTABKIT2, BRAH Electric, aftermarket direct replacement stabs, to be used with four wire applications or three wire applications, suitable for use with ITE/Siemens XL-U Series bus plugs Type UV, 200A 600V maximum per stab- comes as a set of three
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.