Zoro Homepage

substitute BD Series BOS 400A - 600A 600V Stab Insulator

  • Mfr # BOSSTABINS2H

  • Zoro # G915544887


product price: $22.99
/ea

Key Features

Amps
400 A - 600 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSSTABINS2H
Zoro #
G915544887
UPC #
699252493540
Country of Origin
China

Details

Amps
400 A - 600 A
Voltage
600V

Description

Bus plug stab insulator, plastic housing stab insulator, provides protection between phases, 600 amp 600 volt max, suitable for use with OEM Siemens / ITE type BOS bus plugs, designed for both fusible and breaker type bus plugs, designed for both fusible and breaker type bus plugs, direct substitute for Siemens / ITE OEM BD Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.