Zoro Homepage

substitute BOSSTABKIT 30A - 100A 600V Stab Finger

  • Mfr # BOSSTABKIT1

  • Zoro # G115544816


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
30 A - 100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOSSTABKIT1
Zoro #
G115544816
UPC #
699252510018
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 100 A

Description

Bus plug stab assembly kit, set of 3, includes stab fingers and associated stab insulators, 100 amp 600 volt max per stab, designed for 3 wire or 4 wire applications, direct substitute for Siemens / ITE OEM BD Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.