Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W54687 Ground Kit 30A - 200A Suitable for Bus Plug Type RV

  • Mfr # RV100G

  • Zoro # G515544997


product price: $54.99
/ea

Key Features

Amps
30 A - 200 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV100G
Zoro #
G515544997
UPC #
701649312157
Country of Origin
China

Details

Amps
30 A - 200 A
Voltage
600V

Description

Bus plug ground kit, rated for 100 amp 600 volt max, suitable with all OEM Siemens XL-X Series Busway, type RV fusible type bus plugs in 30 amp, 60 amp and 100 amp can sizes, substitue replacement for OEM Siemens RV W54687
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.