B2618 18 lbs 1168 PCA Lightweight Racing Battery - 8.1 x 3.5 x 6.3 in.
- Mfr # BRBB2618
- Zoro # G715800954
product price:Â
$
342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRBB2618
- Zoro #
- G715800954
- UPC #
- 817362010062
- Country of Origin
- China
Description
Features -Patented sealed valve regulated design completely eliminates acid spills and corrosion on terminals -Environmentally safe and does not need filling or maintenance -Dual removable terminals allow battery to be mounted in a variety of vertical or horizontal positions -Patent-pending high-quality brass SAE terminals designed to distribute the battery's electrical load -Stainless steel terminals allow higher bolt torque and help keep battery connected even in high-vibration environments Specifications - Capacity: 18 lbs - Dimension: 8.1 x 3.5 x 6.3in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.