Shop GOODYEAR
Create Account
AUX12-AGM 12V 12 AH, 20RC, 200 CCA Platinum series Rechargeable AGM Auxiliary Battery
- Mfr # GY4143261
- Zoro # G623573308
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GY4143261
- Zoro #
- G623573308
- UPC #
- 810185370115
- Country of Origin
- Viet Nam
Description
Unleash the strength of innovation with the AUX12-AGM made by Goodyear Batteries. The Goodyear AGM Platinum 12V 12Ah Group 401 Battery is built to dominate every challenge. Featuring a heavy-duty calcium-alloy grid, this powerhouse redefines durability and performance, delivering quick starts and powering through any climate with confidence. Advanced Absorbent Glass Mat (AGM) technology and a valve-regulated design make the AUX12-AGM a battery where safety and reliability are built in. Designed to be leak-free and maintenance-free, this battery is built to excel in any condition with 200 cold cranking amps (CCA) delivering dependable starts in extreme weather. With a 20 reserve capacity (RC) rating, it ensures consistent all-season performance. Every detail reflects Goodyear’s legacy of innovation and excellence, making it a power source you can trust mile after mile. Power up with confidence and focus on the road ahead.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.