
Brainboxes Rs232-422-485 -30 To Plus 80 Temp Range
Mfr # ES-511
Zoro # G216083405
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Height
0.9 in
Platform Supported
Linux, PC
Number of Serial Ports (External)
1
Form Factor
DIN Rail Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES-511
Zoro #
G216083405
UPC #
837324002607
Country of Origin
China
Dimensions
Height
0.9 in
Width
4.1 in
Details
Environmentally Friendly
Yes
Platform Supported
Linux, PC
Number of Serial Ports (External)
1
Form Factor
DIN Rail Mountable
Includes
Industrial Ethernet to Serial 1xRS232/422/485, Installation CD Including Manual, Microsoft Signed Drivers & Utilities, Quick Start Guide
Item
Serial Adapter
Description
BRAINBOXES LTD RS232/422/485 -30 TO+ 80 TEMP RANGE
RS232/422/485 -30 TO+ 80 TEMP RANGE
Manufacturer : BRAINBOXES LTD
UPC : 837324002607
RS232/422/485 -30 TO+ 80 TEMP RANGE
Manufacturer : BRAINBOXES LTD
UPC : 837324002607
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.