Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMBEDDED 4 PORT POE+ GIGABIT ETHERNET SWITCH + SFP

  • Mfr # SW-195

  • Zoro # G714883118


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
44 V DC, 57 V DC
Mounting
Compact
Width
4.1 in
Depth
3.4 in
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-195
Zoro #
G714883118
UPC #
837324005189
Country of Origin
United Kingdom

Dimensions

Width
4.1 in
Depth
3.4 in
Height
0.8 in

Details

Item
Ethernet Switch
Input Voltage
44 V DC, 57 V DC
Mounting
Compact
Network (RJ-45)
Yes
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
1
Power Consumption
5.30 W
PoE Budget
90 W
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Network Ports
4
Networking Standards
IEEE 802.3at, IEEE 802.3af
Maximum Data Transfer Rate
125-MB/s
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
DC
Number of SFP Slots
1
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
4 x 10/100/1000BASE-T Gigabit Ethernet PoE+ RJ-45 Network Port, 1 x 1000Base-X Gigabit Ethernet SFP Expansion Slot
Uplink Port
Yes
Application
Industrial, CCTV System
Data Transfer Rate
125 MB/s
Mounting Type
Compact
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.