
Ethernet 5 Port Switch
Mfr # SW-005
Zoro # G0561980
product price: $55.85
/eaKey Features
Standards
CE; IEEE Standards: 802.3, 802.3u
Includes
5 Port Unmanaged Ethernet Switch Wall Mountable, Quick Start Guide
Mounting
Wall
Uplink Port
No
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW-005
Zoro #
G0561980
UPC #
837324009866
Country of Origin
Unknown
Dimensions
Depth
4 in
Height
1.1 in
Width
4.2 in
Details
Item
Ethernet Switch
Standards
CE; IEEE Standards: 802.3, 802.3u
Includes
5 Port Unmanaged Ethernet Switch Wall Mountable, Quick Start Guide
Mounting
Wall
Uplink Port
No
Media Type Supported
Twisted Pair
Power Source
Power Adapter
Number of Network (RJ-45) Ports
5
Total Number of Network Ports
5
USB
No
Port/Expansion Slot Details
5 x Fast Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Stack Port
No
PoE (RJ-45) Port
No
Ethernet Technology
Fast Ethernet
Manageable
No
Network Technology
10/100Base-TX
Environmentally Friendly
Yes
Mounting Type
Wall Mountable
Layer Supported
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.