Zoro Homepage

HARDENED INDUSTRIAL 5 PORT POE+ GIGABIT ETHERNET SWITCH

  • Mfr # SW-735

  • Zoro # G714883163


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
57V DC, 44V DC
Description/Special Features
IP20
Width
1.1 in
Height
3.9 in
Standards
CE, UKCA UL METL Complies with UL62368-1 HTS 8517620000 ECCN 5A991.b General ISO9001, ISO14001, Microsoft Certified Gold Partner, AEO (C-TPAT) CAGE 8QCY6 NCAGE U0Q96 GSA Contract Number 47QTCA23D009X; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-735
Zoro #
G714883163
UPC #
837324005172
Country of Origin
United Kingdom

Dimensions

Width
1.1 in
Height
3.9 in
Depth
4.5 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.