Zoro Homepage

INDUSTRIAL 4 PORT POE+ GIGABIT ETHERNET SWITCH + SFP

  • Mfr # SW-595

  • Zoro # G614872779


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
44 V DC, 57 V DC
Width
0.9 in
Standards
CE, UKCA, UL, HTS, ECCN, ISO9001, ISO14001, Microsoft Certified Gold Partner, AEO (C-TPAT)
Height
3.9 in
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-595
Zoro #
G614872779
UPC #
837324005080
Country of Origin
United Kingdom

Dimensions

Width
0.9 in
Height
3.9 in
Depth
4.5 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.