Zoro Homepage

INDUSTRIAL 5 PORT POE+ GIGABIT ETHERNET SWITCH

  • Mfr # SW-535

  • Zoro # G214872742


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
57V DC, 44V
Depth
4.6 in
Height
3.9 in
Standards
CE, UKCA, UL62368-1, ISO9001, ISO14001, Microsoft Certified Gold Partner, AEO (C-TPAT); TAA Compliant
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-535
Zoro #
G214872742
UPC #
837324005073
Country of Origin
United Kingdom

Dimensions

Depth
4.6 in
Height
3.9 in
Width
0.9 in

Details

Item
Ethernet Switch
Input Voltage
57V DC, 44V
Standards
CE, UKCA, UL62368-1, ISO9001, ISO14001, Microsoft Certified Gold Partner, AEO (C-TPAT); TAA Compliant
Mounting
DIN Rail, Compact
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
PoE Budget
90 W
Power Source
DC, Power Supply
Power Consumption
5.50 W
Port/Expansion Slot Details
(5) 10/100/1000BASE-T RJ-45 PoE+ Network Port
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3at, IEEE 802.3af
Network (RJ-45)
Yes
Total Number of Network Ports
5
Maximum Data Transfer Rate
125-MB/s
Application
Industrial, CCTV System, Wireless Access Point
Data Transfer Rate
125 MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.