Shop BRAINERD & LIBERTY HARDWARE
Create Account
272091 1.562 in. Bar Cabinet Knob; Matte Black
- Mfr # 272091
- Zoro # G903693573
product price:Â
$
25.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272091
- Zoro #
- G903693573
- UPC #
- 885785087947
- Country of Origin
- China
Description
Bar Cabinet Knob
Classically modern, the T Style bar knob from Liberty gives your room contemporary style. Perfect for any room in the home, the Bar knob is understated yet bold. The rich black finish gives it timeless appeal.
Features- Flat black finish has a soft sheen and timeless style
- Bar shaped knob
- Installation hardware included, Poly Bagged
- Easy rear mount installation
- Finish: Matte Black
- Size: 1.562"
- Material: Steel
- Knob Shape: Bar
- Style: Modern
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.