Shop CONTEMPO LIVING
Create Account
1.125 in. Stainless Steel Brushed Nickel Cabinet Knob Handle
- Mfr # ALKNOB118
- Zoro # G115799919
product price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALKNOB118
- Zoro #
- G115799919
- UPC #
- 652043704577
- Country of Origin
- China
Description
Classic design cabinet hardware is a great way to display your fabulous style sense. Its timeless design and handsome metal finish not only create a warmth look but comfortable to hold. Easily match with any style of kitchen or bathroom cabinets; great for new remodeling or replacement. Features -Solid Aluminum Cabinet Knob -Laser effect on knob surfaces -1in cabinet mounting screw included Specifications - Finish: Stainless Steel Brushed Nickel - Material: Solid Aluminum - Projection: 3/4in - Knob Diameter: 1-1/8in - Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.