Shop BRAND BUZZ
See all product information
Create Account
Glass Cleaner, Foam, 32 oz, Trigger Spray Bottle, Fresh
- Mfr # BBP0080
- Zoro # G514657476
product price:Â
$
10.35
/ea
Key Features
Cleaner Form
Foam
Container Type
Trigger Spray Bottle
Container Size
32 oz
Ammonia Free
Yes
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBP0080
- Zoro #
- G514657476
- UPC #
- 742797779461
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Glass Cleaner
- Cleaner Form
- Foam
- Container Type
- Trigger Spray Bottle
- Ammonia Free
- Yes
- NSF Rating
- Not Rated
- Fragrance
- Fresh
- Recommended Dilution
- Ready To Use
- pH Level
- 8 to 9
- pH Value
- Neutral
- Color
- Blue
- Flash Point
- 200 Degrees F
- Surfaces for Use On
- Mirrors, Tables, Windows
- For Use On
- Mirrors, Tables, Windows
Description
Clorox Trigger Glass Cleaner, 32 oz Net Content, Spray Bottle Container, Foam Form, Blue, Fresh Scent Odor/Scent, Compositions: Isopropyl Alcohol, Lauramine Oxide, Sodium Lauryl Ether Sulfate, Citric Acid, 2-Methyl-4-isothiazolin-3-one, >200 deg F Flash Point, >200 deg F Boiling Point, Flammability: 0, 8 to 9 pH, Spray Application Method, Applicable Materials: Windows, Tables, Mirrors
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.