Zoro Homepage

Heavyweight Coated Paper 24 X 100

  • Mfr # C6029C

  • Zoro # G0530569


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
24" x 100 ft
Color
White
Brightness
89
Features
Heavyweight
Grammage
130 g/m²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6029C
Zoro #
G0530569
UPC #
848412013108
Country of Origin
Unknown

Dimensions

Sheet Size
24" x 100 ft
Sheet Thickness
6 mil

Details

Item
Coated Paper
Color
White
Brightness
89
Features
Heavyweight
Grammage
130 g/m²
Surface Finish
Matte
Print Technology
Inkjet
Sheet Standard
A1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.