
Heavyweight Coated Paper 42 X 225
Mfr # Q1956A
Zoro # G0536108
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42" x 225 ft
Color
White
Brightness
89
Material
Wood Fiber
Features
Quick Drying
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q1956A
Zoro #
G0536108
UPC #
848412013139
Country of Origin
Unknown
Dimensions
Sheet Size
42" x 225 ft
Width
5.9"
Height
6"
Depth
44"
Sheet Thickness
6.60 mil
Core Diameter
2"
Details
Item
Coated Paper
Color
White
Brightness
89
Material
Wood Fiber
Features
Quick Drying
Surface Finish
Smooth
Grammage
130 g/m²
Print Technology
Inkjet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.