
Hp Artist Matte Canvas - 42X50 Inch
Mfr # E4J56B
Zoro # G0542100
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42" x 50 ft
Color
Bright White
Brightness
86
Grammage
285 g/m²
Print Technology
Inkjet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4J56B
Zoro #
G0542100
UPC #
848412014808
Country of Origin
Unknown
Dimensions
Sheet Size
42" x 50 ft
Details
Item
Canvas
Color
Bright White
Brightness
86
Grammage
285 g/m²
Print Technology
Inkjet
Surface Finish
Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.