Zoro Homepage

Hp Coated Paper, 42In X 150Ft

  • Mfr # C6567B

  • Zoro # G0530359


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
42" x 150 ft
Color
White
Brightness
89
Print Technology
Inkjet
Surface Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6567B
Zoro #
G0530359
UPC #
88698519783
Country of Origin
Unknown

Dimensions

Sheet Size
42" x 150 ft

Details

Item
Coated Paper
Color
White
Brightness
89
Print Technology
Inkjet
Surface Finish
Matte
Grammage
90 g/m²

Description

HP Coated Paper - 42"x150' - 89 Brightness - 90% Opacity - 42" x 150 ft - 24 lb Basis Weight - 90-g/m2 Grammage - Glossy, Matte - White - 1 Roll

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.