Zoro Homepage

Hp Everyday Pigment Ink Gls Photo 36X100

  • Mfr # Q8917A

  • Zoro # G1025469


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
36"
Color
White
Brightness
90
Width
5.5"
Depth
44.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q8917A
Zoro #
G1025469
UPC #
848412012989
Country of Origin
Unknown

Dimensions

Sheet Size
36"
Width
5.5"
Depth
44.1"
Height
5.3"
Diameter
2"
Sheet Thickness
9.10 mil

Details

Item
Photo Paper
Color
White
Brightness
90
Grammage
235 g/m²
Print Technology
Inkjet
Surface Finish
Glossy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.