Zoro Homepage

Hp Everyday Pigment Ink Satin 42X100

  • Mfr # Q8922A

  • Zoro # G1026281


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
42" x 100 ft
Color
White
Brightness
90
Width
5.5"
Depth
44.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q8922A
Zoro #
G1026281
UPC #
848412013023
Country of Origin
Unknown

Dimensions

Sheet Size
42" x 100 ft
Width
5.5"
Depth
44.1"
Height
5.3"
Diameter
2"
Sheet Thickness
9.10 mil

Details

Item
Photo Paper
Color
White
Brightness
90
Grammage
235 g/m²
Print Technology
Inkjet
Surface Finish
Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.