Zoro Homepage

Hp Everydaymattepolypropylene24X100(2Pk)

  • Mfr # CH022A

  • Zoro # G1034499


product price: $299.99
/pk 2, $150.00/ea
Free Shipping & Returns

Key Features

Sheet Size
24" x 100 ft
Material
Polypropylene
Surface Finish
Matte
Print Technology
Inkjet
Grammage
120 g/m&#178
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH022A
Zoro #
G1034499
UPC #
848412013047
Country of Origin
Unknown

Dimensions

Sheet Size
24" x 100 ft

Details

Item
Matte Film
Material
Polypropylene
Surface Finish
Matte
Print Technology
Inkjet
Grammage
120 g/m&#178

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.