
Hp Matte Super Hw Plus Paper 24Inx100Ft
Mfr # Q6626B
Zoro # G0541610
product price: $152.74
/ea
Free Shipping & Returns
Key Features
Sheet Size
24" x 100 ft
Color
White
Brightness
100
Material
Wood Fiber
Features
Smear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q6626B
Zoro #
G0541610
UPC #
848412013566
Country of Origin
Unknown
Dimensions
Sheet Size
24" x 100 ft
Sheet Thickness
10.20 mil
Core Diameter
2"
Details
Item
Photo Paper
Color
White
Brightness
100
Material
Wood Fiber
Features
Smear Resistant
Print Technology
Inkjet
Surface Finish
Matte
Grammage
200 g/m²
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.