Zoro Homepage

Hp Matte Super Hw Plus Paper 36Inx100Ft

  • Mfr # Q6627B

  • Zoro # G0537812


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
36" x 100 ft
Brightness
100
Material
Paper
Features
Wrinkle Resistant
Grammage
200 g/m²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6627B
Zoro #
G0537812
UPC #
848412013573
Country of Origin
Unknown

Dimensions

Sheet Size
36" x 100 ft

Details

Item
Graphic Paper
Brightness
100
Material
Paper
Features
Wrinkle Resistant
Grammage
200 g/m²
Surface Finish
Matte
Print Technology
Inkjet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.