Zoro Homepage

Hp Matte Super Hw Plus Paper 42Inx100Ft

  • Mfr # Q6628B

  • Zoro # G0540588


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
42 1/64" x 100 1/16 ft
Brightness
100
Material
Wood Fiber
Features
Smear Resistant
Core Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6628B
Zoro #
G0540588
UPC #
848412013580
Country of Origin
Unknown

Dimensions

Sheet Size
42 1/64" x 100 1/16 ft
Core Diameter
2"
Sheet Thickness
10.20 mil

Details

Item
Photo Paper
Brightness
100
Material
Wood Fiber
Features
Smear Resistant
Print Technology
Inkjet
Surface Finish
Matte
Grammage
200 g/m²

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.