Zoro Homepage

Hp Matte Super Hw Plus Paper 60Inx100Ft

  • Mfr # Q6630B

  • Zoro # G0537788


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
60" x 100 1/16 ft
Brightness
100
Features
Quick Drying
Material
Wood Fiber
Grammage
200 g/m²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6630B
Zoro #
G0537788
UPC #
887758209738
Country of Origin
Unknown

Dimensions

Sheet Size
60" x 100 1/16 ft
Sheet Thickness
10.20 mil
Core Diameter
2"

Details

Item
Copy & Multipurpose Paper
Brightness
100
Features
Quick Drying
Material
Wood Fiber
Grammage
200 g/m²
Surface Finish
Matte
Print Technology
Inkjet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.