
Hp Opaque Scrim
Mfr # Q1899C
Zoro # G1046030
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42 1/64" x 49 7/8 ft
Brightness
98
Material
Polyvinyl Chloride (PVC)
Print Technology
Inkjet
Surface Finish
Opaque Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q1899C
Zoro #
G1046030
UPC #
848412016062
Country of Origin
Unknown
Dimensions
Sheet Size
42 1/64" x 49 7/8 ft
Sheet Thickness
14.90 mil
Core Diameter
2"
Details
Item
Banner Paper
Brightness
98
Material
Polyvinyl Chloride (PVC)
Print Technology
Inkjet
Surface Finish
Opaque Matte
Opacity Percentage
1
Grammage
495 g/m²
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.