Hp Prem Instant Dry Gloss Photo Paper 24

  • Mfr # Q7991A

  • Zoro # G0536966


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
24" x 75 ft
Brightness
92
Finish
Glossy
Print Technology
Inkjet
Sheet Thickness
10.30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q7991A
Zoro #
G0536966
UPC #
848412013283
Country of Origin
Unknown

Dimensions

Sheet Size
24" x 75 ft
Sheet Thickness
10.30 mil

Details

Item
Photo Paper
Brightness
92
Finish
Glossy
Print Technology
Inkjet
Opacity Percentage
0.95

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.