
Hp Prem Instant-Dry Gloss Photo Paper 42
Mfr # Q7995A
Zoro # G0541918
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42" x 100 ft
Color
White
Brightness
92
Surface Finish
Glossy
Print Technology
Inkjet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q7995A
Zoro #
G0541918
UPC #
848412013306
Country of Origin
Unknown
Dimensions
Sheet Size
42" x 100 ft
Sheet Thickness
10.30 mil
Details
Item
Photo Paper
Color
White
Brightness
92
Surface Finish
Glossy
Print Technology
Inkjet
Grammage
260 g/m²
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.