Hp Prem Instant Dry Satin Photo Paper 24

  • Mfr # Q7992A

  • Zoro # G0541708


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
24" x 75 ft
Brightness
92
Sheet Thickness
10.30 mil
Print Technology
Inkjet
Grammage
260 g/m&#178
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q7992A
Zoro #
G0541708
UPC #
882780085671
Country of Origin
Unknown

Dimensions

Sheet Size
24" x 75 ft
Sheet Thickness
10.30 mil

Details

Item
Photo Paper
Brightness
92
Print Technology
Inkjet
Grammage
260 g/m&#178
Surface Finish
Satin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.