
Hp Prem Matte Photo 210 G/M 24Inx100Ft
Mfr # CG459B
Zoro # G1038209
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
24" x 100 ft
Brightness
100
Finish
Smooth, Matte, Glossy
Features
Quick Drying, Heavyweight
Material
Polyethylene, Wood Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG459B
Zoro #
G1038209
UPC #
848412013382
Country of Origin
Unknown
Dimensions
Sheet Size
24" x 100 ft
Sheet Thickness
10.20 mil
Core Diameter
2"
Details
Item
Photo Paper
Brightness
100
Finish
Smooth, Matte, Glossy
Features
Quick Drying, Heavyweight
Material
Polyethylene, Wood Fiber
Print Technology
Inkjet
Opacity Percentage
0.98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.