
Hp Prem Matte Photo 210 G/M 36Inx100Ft
Mfr # CG460B
Zoro # G1034088
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
35 63/64" x 100 1/16 ft
Brightness
100
Finish
Glossy, Smooth, Matte
Material
Wood Fiber, Polyethylene
Features
Durable, Heavyweight, Quick Drying
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG460B
Zoro #
G1034088
UPC #
848412013399
Country of Origin
Unknown
Dimensions
Sheet Size
35 63/64" x 100 1/16 ft
Sheet Thickness
10.20 mil
Core Diameter
50.80"
Details
Item
Photo Paper
Brightness
100
Finish
Glossy, Smooth, Matte
Material
Wood Fiber, Polyethylene
Features
Durable, Heavyweight, Quick Drying
Opacity Percentage
0.98
Print Technology
Inkjet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.