
Hp Professional Satin Photo Paper 44X50
Mfr # Q8840A
Zoro # G0541260
product price: $394.85
/ea
Free Shipping & Returns
Key Features
Sheet Size
44" x 50 ft
Brightness
91
Print Technology
Inkjet
Grammage
300 g/m²
Surface Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q8840A
Zoro #
G0541260
UPC #
848412013559
Country of Origin
Unknown
Dimensions
Sheet Size
44" x 50 ft
Details
Item
Photo Paper
Brightness
91
Print Technology
Inkjet
Grammage
300 g/m²
Surface Finish
Satin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.