Zoro Homepage

Hp Universal 36In X 100 Photo Semi Gloss

  • Mfr # Q6580A

  • Zoro # G1041252


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
36" x 100 ft
Grammage
200 g/m²
Print Technology
Inkjet
Sheet Thickness
7.40 mil
Surface Finish
Semi-gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6580A
Zoro #
G1041252
UPC #
848412013863
Country of Origin
Unknown

Dimensions

Sheet Size
36" x 100 ft
Sheet Thickness
7.40 mil

Details

Item
Photo Paper
Grammage
200 g/m²
Print Technology
Inkjet
Surface Finish
Semi-gloss

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.