Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Universal High Gloss Photo Paper 24 X 100 1 Roll

  • Mfr # Q1426B

  • Zoro # G0524427


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
24" x 100 ft
Brightness
89
Material
Wood Fiber
Grammage
200 g/m²
Core Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1426B
Zoro #
G0524427
UPC #
848412014389
Country of Origin
Unknown

Dimensions

Sheet Size
24" x 100 ft
Core Diameter
2"
Sheet Thickness
7.40 mil

Details

Item
Photo Paper
Brightness
89
Material
Wood Fiber
Grammage
200 g/m²
Surface Finish
Glossy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.