
Hp Universal Instant-Dry Satin Paper 42
Mfr # Q8755A
Zoro # G0548979
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42" x 200 ft
Brightness
92
Sheet Thickness
7.40 mil
Grammage
200 g/m²
Print Technology
Inkjet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q8755A
Zoro #
G0548979
UPC #
808736847186
Country of Origin
Unknown
Dimensions
Sheet Size
42" x 200 ft
Sheet Thickness
7.40 mil
Details
Item
Photo Paper
Brightness
92
Grammage
200 g/m²
Print Technology
Inkjet
Surface Finish
Semi-gloss
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.