
Hp Universal Satin Photo Paper 42 In X 100 Ft
Mfr # Q1422B
Zoro # G0482512
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
42 1/64" x 100 1/16 ft
Brightness
89
Material
Wood Fiber
Print Technology
Inkjet
Surface Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q1422B
Zoro #
G0482512
UPC #
887758689363
Country of Origin
Unknown
Dimensions
Sheet Size
42 1/64" x 100 1/16 ft
Sheet Thickness
7.40 mil
Core Diameter
78.7 mil
Details
Item
Photo Paper
Brightness
89
Material
Wood Fiber
Print Technology
Inkjet
Surface Finish
Satin
Grammage
200 g/m²
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.