This item is Discontinued.

This item is Discontinued.
Brandstand® CubieMini® - Desktop Mini Power Hub - 1 USB-A & 1 USB-C Charging Ports - 2 AC Outlets - Black (Discontinued)
Mfr #
BP8803-C-BLACK
Zoro #
G104202260
Country of Origin United States
Category Desk Grommets and Cable Organizers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP8803-C-BLACK
Zoro #
G104202260
UPC #
-
Country of Origin
United States
Dimensions
Length
2.25"
Height
2"
Width
5"
Cord Length
72"
Details
Item
Grommet
Color
Black (With Silver Face Plate)
Includes
Security C-Clamp
Number of Outlets
2 x 110 V
Description
The Desktop Mini Power & Charging Hub is compact by design but big on power. It’s sleek styling provides a perfect power and charging solution for the hotel desk or nightstand where space is limited. The Desktop Mini Power & Charging Hub offers 2 power outlets, 2 USB charging ports and has the added convenience of a pass-through plug so you don’t have to give up an outlet to power the unit. Two decorative faceplates are included. Additional features include complete surge protection, adhesive mounting pad and security c-clamp (included). Meets strict UL Standards and passed UL Spill Test. Also available Optional L-Shaped Mounting Bracket for under desk mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.